Overview
Mfr description
TC-THSO1-LG HEATED INSOLES - LARGE
- Keeps feet warm, not hot
- Rechargeable foot warmer
- Recharges in 4 hours or less
- Recharges at least 500 times using the included charger
- Operated by a small and lightweight, wireless remote control
- Charge lasts up to 5 hours of constant use (on medium heat setting)
- Powered by rechargeable, built-in lithium-ion polymer batteries
- Can be trimmed to fit almost any shoe size
- Water resistant
- Fit easily into your shoes or boots
- Less than half the cost of other leading wireless remote systems
- Tested by SATRA, worldwide leader in footwear testing, research, and development
Specifications
- Men'S Size7.5 - 9
- Women's Size8.5 - 10
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data