Motion
HW20-XB
ProFLEX Photo Battery - TC-HW20, Chemistry: Lithium-Ion, 3 Volt
MI ITEM #07580162
MFR #HW20-XB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProFLEX Photo Battery - TC-HW20, Chemistry: Lithium-Ion, 3 Volt
MI ITEM #07580162
MFR #HW20-XB

Mfr description
TC-HW20-XB HEATED INSOLES PROFLEX
  • 2 rechargeable lithium-ion polymer batteries
  • 1 USB cable
  • 1 wall charger
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    TC-HW20
  • Height
    8.5
  • Standard Battery Pack Size
    2
  • Width
    5.5

Details

  • Battery Chemistry
    Lithium-Ion
  • Battery Type
    Photo Battery
  • Battery Voltage
    3
  • Features & Benefits
    • 2 rechargeable lithium-ion polymer batteries• 1 USB cable• 1 wall charger• 1 smart charging case• Charge lasts up to 5 hours• Batteries charge in 4 hours or less• Use wall charger or any USB port to charge• Wall charger wires disconnect, become carrying case for batteries

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)