Motion
PAK-S
Hand Warmer - 116° F, 6 h
MI ITEM #07580163
MFR #PAK-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Warmer - 116° F, 6 h
MI ITEM #07580163
MFR #PAK-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    10

Details

  • Average Temperature
    116° F
  • Heat Duration
    6 h
  • Product Type
    Hand Warmers

Overview

Mfr description
TC-PAK-S HEAT PACKS - HAND WARMERS (2 PA
  • Charges in 4 hours or less
  • Thin and lightweight
  • Easily turn off at the touch of a button
  • Three temperature settings reaching up to 116°F
  • Recharges over 500 times
  • Shock-resistant
  • Water-resistant
  • Also available in a larger Pocket Warmer size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought