1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Heat Factory
PAK-L
Pocket Warmer - 6 Hour Heat Duration
Mi Item #
07580164
MFR #
PAK-L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Heat Factory PAK-L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Factory
PAK-L
Pocket Warmer - 6 Hour Heat Duration
Mi Item #
07580164
MFR #
PAK-L
Mfr description
TC-PAK-L HEAT PACKS - POCKET WARMER
Charges in 4 hours or less
Thin and lightweight
Easily turn off at the touch of a button
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
9.1
Length
10
Weight
4.40 lbs, 4.4
Width
8.1
Details
Average Temperature
116° F
Heat Duration
6 h
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items