Motion
CP3330-SALAVET 6"

CHICAGO PNEUMATIC
CP3330-SALAVET 6"

6 Inch (150 mm) Air Vertical Grinder, 3.75 HP / 2800 W
MI ITEM #07580211
MFR #CP3330-SALAVET 6"
Price$1,221.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3330-SALAVET 6"

6 Inch (150 mm) Air Vertical Grinder, 3.75 HP / 2800 W
MI ITEM #07580211
MFR #CP3330-SALAVET 6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,221.10/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    6 in
  • Inlet size
    0.50 in
  • Overall Length
    9.80 in
  • Weight
    10.1 lb

Details

  • Air Consumption @ Load
    70.0 cfm
  • Horsepower
    3.75 hp
  • Manufacturer Upc Number
    015451775490
  • Material
    Aluminum
  • Maximum Speed
    6000 rpm
  • UPC_NO
    015451775490

Overview

Mfr description
CP3330-SALAVET 6" VERTICAL GRINDER
  • Integrated Overspeed Shut-off device for improved safety
  • Streamlined safety lever
  • Robust aluminum housing
  • 6" (150 mm) cup wheel capacity
  • 3.7 hp (2,800 W) high power governed motor
  • 6,000 rpm free speed
  • ANSI compliant for NA markets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought