1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CHICAGO PNEUMATIC
CP3330-SALAVEL 9"
9 Inch (230 mm) Air Vertical Grinder, 3.75 HP / 2800 W
MI ITEM #
07580213
MFR #
CP3330-SALAVEL 9"
Price
$1,102.35
/each
Qty
Add to Cart
Previous Page
Home
CHICAGO PNEUMATIC CP3330-SALAVEL 9"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHICAGO PNEUMATIC
CP3330-SALAVEL 9"
9 Inch (230 mm) Air Vertical Grinder, 3.75 HP / 2800 W
MI ITEM #
07580213
MFR #
CP3330-SALAVEL 9"
Mfr description
CP3330-SALAVEL 9" VERTICAL GRINDER
Integrated Overspeed Shut-off device for improved safety
Streamlined safety lever
Robust aluminum housing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,102
.35
/each
Add to Cart
Specifications
Dimensions
Grinding Wheel Diameter
9 in
Inlet size
0.50 in
Weight
11.2 lb
Details
Air Consumption @ Load
70.0 cfm
Horsepower
3.75 hp
Manufacturer Upc Number
015451775513
Material
Aluminum
Maximum Speed
8500 rpm
UPC_NO
015451775513
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items