Motion
CP3340-SALAVET 6"

CHICAGO PNEUMATIC
CP3340-SALAVET 6"

6 Inch (150 mm) Air Vertical Grinder, 4.56 HP / 3400 W
Mi Item #07580214
MFR #CP3340-SALAVET 6"
Price$1,339.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3340-SALAVET 6"

6 Inch (150 mm) Air Vertical Grinder, 4.56 HP / 3400 W
Mi Item #07580214
MFR #CP3340-SALAVET 6"

Mfr description
CP3340-SALAVET 6" VERTICAL GRINDER
  • Integrated Overspeed Shut-off device for improved safety
  • Streamlined safety lever
  • Robust aluminum housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,339.61/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    6 in
  • Inlet Size
    0.50 in
  • Overall Length
    9.80 in
  • Weight
    12.1 lb

Details

  • Air Consumption @ Load
    95.0 cfm
  • Horsepower
    4.56 hp
  • Manufacturer Upc Number
    015451775520
  • Material
    Aluminum
  • Maximum Speed
    6000 rpm
  • UPC_NO
    015451775520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)