Motion
CP3340-SALAVAD  7"

CHICAGO PNEUMATIC
CP3340-SALAVAD 7"

7 Inch (180 mm) Air Vertical Grinder, 4.56 HP / 3400 W
MI ITEM #07580215
MFR #CP3340-SALAVAD 7"
Price$1,334.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3340-SALAVAD 7"

7 Inch (180 mm) Air Vertical Grinder, 4.56 HP / 3400 W
MI ITEM #07580215
MFR #CP3340-SALAVAD 7"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,334.83/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    7 in
  • Inlet size
    0.50 in
  • Weight
    12.3 lb

Details

  • Air Consumption @ Load
    61.0 cfm
  • Horsepower
    4.56 hp
  • Manufacturer Upc Number
    015451775537
  • Material
    Aluminum
  • Maximum Speed
    8500 rpm
  • UPC_NO
    015451775537

Overview

Mfr description
CP3340-SALAVAD 7" VERTICAL GRINDER
  • Integrated Overspeed Shut-off device for improved safety
  • Streamlined safety lever
  • Robust aluminum housing
  • 7" (180 mm) cup wheel capacity
  • 4.5 hp (3,400 W) high power governed motor
  • 8,500 rpm free speed
  • ANSI compliant for NA markets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought