Motion
CP3340-SALAVEL  9"

CHICAGO PNEUMATIC
CP3340-SALAVEL 9"

9 Inch (230 mm) Air Vertical Grinder, 4.56 HP / 3400 W
MI ITEM #07580216
MFR #CP3340-SALAVEL 9"
List Price$1,334.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP3340-SALAVEL 9"

9 Inch (230 mm) Air Vertical Grinder, 4.56 HP / 3400 W
MI ITEM #07580216
MFR #CP3340-SALAVEL 9"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,334.83/each for your price

Overview

Mfr description
CP3340-SALAVEL 9" VERTICAL GRINDER
  • Integrated Overspeed Shut-off device for improved safety
  • Streamlined safety lever
  • Robust aluminum housing
  • 9" (230 mm) cup wheel capacity
  • 4.5 hp (3,400 W) high power governed motor
  • 6,000 rpm free speed
  • ANSI compliant for NA markets

Specifications

  • Maximum Speed
    6000 rpm
  • Inlet size
    0.50 in
  • Air Consumption @ Load
    95.0 cfm
  • Grinding Wheel Diameter
    9 in
  • Horsepower
    4.56 hp
  • Material
    Aluminum
  • Manufacturer Upc Number
    015451775544
  • UPC_NO
    015451775544
  • Weight
    13.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text