Motion
SS5Y3-10S0-16B-N7D0

SMC CORP OF AMERICA
SS5Y3-10S0-16B-N7D0

Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 1/4 in, One Touch Fitting Threads
MI ITEM #07580263
MFR #SS5Y3-10S0-16B-N7D0
Price$331.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10S0-16B-N7D0

Solenoid-Operated Air Control Valve - 4-Way, Manifold, One-touch fitting for 1/4 in, One Touch Fitting Threads
MI ITEM #07580263
MFR #SS5Y3-10S0-16B-N7D0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$331.26/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    1/4 in
  • Model
    Side Ported, Serial Interface
  • Mounting Type
    w/o DIN Rail, w/ Bracket
  • Number Of Stations
    16
  • Piping Type
    Manifold
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Specification
    w/o SI Unit

Overview

Mfr description
SS5Y3-10S0-16B-N7D0
  • Plug-in connector connecting base
  • Side ported
  • Available with external pilot
  • One-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought