Specifications
Dimensions
- Inlet Outlet Port Sizes3/4 in NPT
Details
- ApplicationBleach
- Flow Rate0.05 to 14 gpm
- IncludesMounting bracket, suction hose, weighted strainer, and quick start guide
- Injection Percentage0.03 to 0.30 %
- Injection Ratio1:300 to 1:333
- Max Pressure85 psi
- Maximum Flow Rate14.0 gpm
- Ounces per Gallon0.0425 to 0.3840
- Pressure Range4.3 to 85 psi
- Seal MaterialAFLAS
- Supporting Product Brochure
- Type DesignVehicle Wash Injector
Help us improve this product