Motion
CDLQB40TN-50DM-B-XC35

SMC CORP OF AMERICA
CDLQB40TN-50DM-B-XC35

Compact Air Cylinder - Locking Type, 40 mm Bore, 50 mm Stroke
MI ITEM #07580359
MFR #CDLQB40TN-50DM-B-XC35
List Price$320.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB40TN-50DM-B-XC35

Compact Air Cylinder - Locking Type, 40 mm Bore, 50 mm Stroke
MI ITEM #07580359
MFR #CDLQB40TN-50DM-B-XC35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$320.27/each for your price

Overview

Mfr description
CDLQB40TN-50DM-B-XC35

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    JP
  • Piston Action
    Double-Acting
  • Compact Cylinder Type
    Locking
  • Cylinder Series
    CLQ
  • Manufacturer Catalog
  • Options
    Special Rod Shape/Thread
  • Series
    CLQ
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text