Motion
MGPL63TN-200Z

SMC CORP OF AMERICA
MGPL63TN-200Z

Guided Air Cylinder - 63 mm Bore, 200 mm Stroke Length
MI ITEM #07580376
MFR #MGPL63TN-200Z
List Price$872.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL63TN-200Z

Guided Air Cylinder - 63 mm Bore, 200 mm Stroke Length
MI ITEM #07580376
MFR #MGPL63TN-200Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$872.16/each for your price

Overview

Mfr description
MGPL63TN-200Z

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Bearings
    Ball Bushing Bearing
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Yes
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Series
    MGP-Z
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text