Overview
Mfr description
54-D 055 SURFOX MINI
- The ergonomically designed SURFOX MINI™ comes equipped with a variable power setting that ensures a perfect finish on even the most delicate surfaces. This unit utilizes refillable electrolyte cartridges instead of an integrated tank to reduce the weight and increase portability. Excellent for use on repairs, touch-ups and small jobs. This newly redesigned unit can clean TIG or spot welds on stainless steel and MIG, TIG or spot welds on aluminum. It can also mark stainless steel, aluminum and titanium surfaces with the use of a SURFOX marking kit. The ideal unit for field or repair work;
Specifications
- ApplicationWelding
- Package Quantity1
- Manufacturer Stock Number54D055
- Manufacturer Upc Number662980871423
- UPC_NO662980871423
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data