Motion
SV4X-2VGM-L

RADIANS INC.
SV4X-2VGM-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #07580522
MFR #SV4X-2VGM-L
Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV4X-2VGM-L

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
MI ITEM #07580522
MFR #SV4X-2VGM-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.16/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Reflective X-Back Pattern | Hook And Loop Closure
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, CSA, ISEA 107, Z96-15 CAN
  • Color
    Hi-Vis Green
  • Description
    Radians Sv4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Safety Vest
  • Garment Use
    Airport Ramp, Railway, Transportation
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Product Line
    Economy
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Breakaway
  • Vest Color
    Hi-Vis Green

Overview

Mfr description
SV4X-2VGM-L SAFETY VEST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought