Motion
SV4X-2VGM-M

RADIANS INC.
SV4X-2VGM-M

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #07580523
MFR #SV4X-2VGM-M
Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV4X-2VGM-M

High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Green
Mi Item #07580523
MFR #SV4X-2VGM-M

Mfr description
SV4X-2VGM-M SAFETY VEST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.16/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Reflective X-Back Pattern | Mesh Material
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, CSA, ISEA 107, Z96-15 CAN
  • Color
    Hi-Vis Green
  • Description
    Radians Sv4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Breakaway Vest
  • Garment Use
    Airport Ramp, High Visibility, Railway, Transportation
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Pattern
    Mesh
  • Product Line
    SV4X
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    Breakaway
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)