Motion
25535
8388 XL Lime Type R Class 3/2 Thermal Jacket Kit
Mi Item #07580545
MFR #25535
Price$258.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8388 XL Lime Type R Class 3/2 Thermal Jacket Kit
Mi Item #07580545
MFR #25535

Mfr description
8388 TYPE R CLASS 3/2 THERMAL JACKET
  • Class 3/2 Thermal Jacket Kit: Combines 8386 Class 3 Outer Shell Jacket and 8287 Convertible Thermal Jacket to create the ultimate 4-in-1 hi-visibility jacket system!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.18/each

Specifications

Dimensions

  • Length
    26 in
  • Size
    XL

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8388 XL Lime Type R Class 3/2 Thermal Jacket Kit
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Jacket
  • Product Line
    GloWear
  • Series
    Jackets
  • UPC_NO
    720476255352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)