Motion
C18UMMQ5XRG
Explorer Series™ Westex® FR Parka with FR Quilted Liner - FR Duck Shell w/ FR Quilted Lining Material, Caramel Brown Color, 5X-Large Size, 60 cal/cm² Arc Rating
Mi Item #07580712
MFR #C18UMMQ5XRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explorer Series™ Westex® FR Parka with FR Quilted Liner - FR Duck Shell w/ FR Quilted Lining Material, Caramel Brown Color, 5X-Large Size, 60 cal/cm² Arc Rating
Mi Item #07580712
MFR #C18UMMQ5XRG

Mfr description
C18UMMQ5XRG FR PARKA WITH FR QUILTED
  • Covered snaps on neckline for optional FR hood (Hood not included)
  • Covered zip front closure
  • Durable water repellent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    11 oz
  • Size
    5X-Large

Details

  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),UL Certified to NFPA 2112
  • Arc Rating
    60 cal/cm²
  • Color
    Caramel Brown
  • Flame Resistance
    Flame Resistant Garment
  • Front Closure
    Covered Zip
  • Garment Use
    Arc Protection
  • High Visibility
    Not a High Visibility Garment
  • Material
    FR Duck Shell w/ FR Quilted Lining
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)