Motion
C34UMMQ5XRG
Explorer Series™ Westex® Bomber Jacket - FR Duck shell with FR Quilted Lining Material, 5X-Large Size, Brown Duck Color, Zipper Front Front Closure, 60 cal/cm² Arc Rating
MI ITEM #07580713
MFR #C34UMMQ5XRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explorer Series™ Westex® Bomber Jacket - FR Duck shell with FR Quilted Lining Material, 5X-Large Size, Brown Duck Color, Zipper Front Front Closure, 60 cal/cm² Arc Rating
MI ITEM #07580713
MFR #C34UMMQ5XRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C34UMMQ5XRG FR BOMBER (5X LARGE)
  • Durable water repellent finish
  • Front slit pockets
  • Heavy duty zipper front closure (Snap closure storm flap)
  • Inset Knit Wrists
  • Ribbed-knit bottom sides for a snug fit

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Arc Protection
  • Flame Resistant
    Flame Resistant Garment
  • High Visibility
    Not a High Visibility Garment
  • Hood Type
    None
  • Front Closure
    Zipper Front
  • Reversible
    Non-Reversible
  • Size
    5X-Large
  • Color
    Brown Duck
  • Material
    FR Duck shell with FR Quilted Lining
  • Number Of Pockets
    2
  • Material Weight
    11 oz
  • Arc Rating
    60 cal/cm²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text