Motion
C52FKSRLSLG
FR Control 2.0™ T-Shirt - Pullover, Long Sleeve, Modacrylic Blend Material, Large Size, Navy Blue Color, 4.0 cal/cm² Arc Rating
Mi Item #07580716
MFR #C52FKSRLSLG
Price$137.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FR Control 2.0™ T-Shirt - Pullover, Long Sleeve, Modacrylic Blend Material, Large Size, Navy Blue Color, 4.0 cal/cm² Arc Rating
Mi Item #07580716
MFR #C52FKSRLSLG

Mfr description
C52FKSRLSLG FR CONTROL 2.0 LONG SLEEVE
  • Proactively regulates skin temperature (+/- 3 degrees)
  • Heat stress reduction
  • Reduces perspiration by 34%
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.64/each

Specifications

Dimensions

  • Material Weight
    5 oz
  • Size
    Large

Details

  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada)
  • Arc Rating
    4.0 cal/cm²
  • Color
    Navy Blue
  • Garment Use
    Arc Protection
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811054718
  • Material
    Modacrylic Blend
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    845811054718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)