Motion
KIT2CV11NGBXL
ArcGuard® FR Coverall Arc Flash Kit - HRC: 2, X-Large Garment Size, Navy Blue Color
MI ITEM #07580720
MFR #KIT2CV11NGBXL
List Price$1,077.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ArcGuard® FR Coverall Arc Flash Kit - HRC: 2, X-Large Garment Size, Navy Blue Color
MI ITEM #07580720
MFR #KIT2CV11NGBXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,077.67/each for your price

Overview

Mfr description
KIT2CV11NGBXL 12 CAL ARCGUARD ULTRASOFT
  • Kit Includes:
  • Faceshield Bag
  • Faceshield with Chin Cup
  • Glove Bag
  • Leather Protectors
  • Rubber Voltage Gloves
  • Safety Glasses
  • Standard Size Gear Bag
  • UltraSoft® Coverall

Specifications

  • Color
    Navy Blue
  • Manufacturer Catalog
  • Material
    9 oz. Westex® UltraSoft®
  • Hazard Risk Category Hrc
    2
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada),Garment is UL Certified to NFPA 2112
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text