Motion
KIT4SC402X10
ArcGuard® Compliance Arc Flash Kit - HRC: 4, 2X-Large Garment Size, Navy Blue Color
MI ITEM #07580721
MFR #KIT4SC402X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ArcGuard® Compliance Arc Flash Kit - HRC: 4, 2X-Large Garment Size, Navy Blue Color
MI ITEM #07580721
MFR #KIT4SC402X10

Mfr description
KIT4SC402X10 40 CAL ARCGUARD COMPLIANCE
  • Kit Includes:
  • 12” Leather Protectors
  • Class 2 Rubber Voltage Gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada)
  • Color
    Navy Blue
  • Hazard Risk Category Hrc
    4
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)