Motion
KIT4SC40LG10
ArcGuard® Compliance Arc Flash Kit - 9 oz. Westex UltraSoft Sateen, Double Layer Material, Navy Color, 40 cal/cm² Arc Rating
Mi Item #07580722
MFR #KIT4SC40LG10
Price$2,312.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ArcGuard® Compliance Arc Flash Kit - 9 oz. Westex UltraSoft Sateen, Double Layer Material, Navy Color, 40 cal/cm² Arc Rating
Mi Item #07580722
MFR #KIT4SC40LG10

Mfr description
KIT4SC40LG10 40 CAL ARCGUARD COMPLIANCE
  • Flame Resistant
  • Arc Rated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,312.28/each

Specifications

Dimensions

  • Material Weight
    9

Details

  • Additional Details
    FR hook and loop front closure, Stand up collar for extra coverage, FR cuffs improve fit with electrical gloves, Quick disconnect and adjustable shoulder straps on bib overalls, FR hook and loop calf closure to allow easy donning, PureView faceshield technology features a greater range deg F visibility
  • Ankle Closure
    Loop
  • Ankle Style
    Hook and Loop
  • Approval Listing Regulations
    ASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada)
  • Arc Rating
    40 cal/cm²
  • Closure Type
    Front Hook & Loop
  • Color
    Navy
  • Cuff Style
    Hook and Loop
  • Description
    Enespro ArcGuard 40 cal Arc Flash Kit
  • Fabric Type
    FR Cotton Blend
  • Features
    Arc Rated, Flame Resistant
  • Flame Resistance
    Yes
  • Front Closure
    Loop
  • Garment Style
    Arc Flash Coverall
  • Garment Type
    Arc Flash Suit
  • Garment Use
    Utilities Maintenance
  • Hazard Risk Category Hrc
    4
  • Includes
    Class 2 Rubber Voltage Gloves, 12.0000 in Leather Protectors, Glove Bag
  • Manufacturer Catalog
  • Material
    9 oz. Westex UltraSoft Sateen, Double Layer
  • Max Arc Flash Protection
    40
  • Pant Cuff
    Hook and Loop
  • Product Line
    ArcGuard
  • Product Type
    Bib Overalls
  • Type
    Arc Flash Coverall
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)