Motion
D25333K

DEWALT
D25333K

SDS Plus Rotary Hammer Kit - 8.5 A, 1-1/8 in Chuck Size, 1150 rpm Maximum Speed, 5200 bpm
Mi Item #07581341
MFR #D25333K
Price$450.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
D25333K

SDS Plus Rotary Hammer Kit - 8.5 A, 1-1/8 in Chuck Size, 1150 rpm Maximum Speed, 5200 bpm
Mi Item #07581341
MFR #D25333K

Mfr description
D25333K 1-1/8IN SDS PLUS ROTARY HAMMER
  • 3.5 joules of impact energy for fast drilling
  • Wide optimal drilling range between 3/16 in. and 7/8 in. for a single-hammer solution
  • Durable German-engineered hammer mechanism
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.89/each

Specifications

Dimensions

  • Chuck Size
    1-1/8 in
  • Tool Weight
    8.16 lbs

Details

  • Amperage
    8.5 A
  • Drilling Capacity Masonry
    3/16 in. - 7/8 in
  • Impact Rate
    5200 bpm
  • Manufacturer Upc Number
    885911477451
  • Maximum Speed
    1150 rpm
  • UPC_NO
    885911477451

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)