Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100188777

Harness - Polyester Material, Front, Back D-Ring Location, Tech-LiteTM Aluminium Leg Strap, Yellow Color, 420 lbs Weight Capacity
Mi Item #07581603
MFR #7100188777

Mfr description
1102090 VEST-STYLE CLIMBING HARNESS
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Yellow
  • D Ring Locations
    Back, Front
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tech-LiteTM Aluminium
  • Padding Or Lining
    Unpadded
  • Standards Met
    ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    Climbing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)