Motion
PFL205
2-Bolt Flangette Housing
Mi Item #07581641
MFR #PFL205
Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Bolt Flangette Housing
Mi Item #07581641
MFR #PFL205

Mfr description
PFL205 2 BOLT FLANGETTE HOUSING (1 PAIR)
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.68/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.0000 in
  • Bolt Hole Diameter
    11/32 in
  • Overall Length Diameter
    3.750 in

Details

  • Housing Material
    Stamped Steel
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Type Of Bearing
    2-Bolt Flangette Housing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)