Specifications
Dimensions
- Bolt Center To Center Length3.5630 in
- Bolt Hole Diameter7/16 in
- Overall Length Diameter4.438 in
Details
- Housing MaterialStamped Steel
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Housings
- Type Of Bearing2-Bolt Flangette Housing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)