Specifications
Dimensions
- Bolt Circle Diameter2.8130 in
- Bolt Hole Diameter11/32 in
Details
- Housing MaterialStamped Steel
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Housings
- Type Of Bearing3-Bolt Flangette Housing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)