Motion
F205G
4-Bolt Flanged Housing
MI ITEM #07581647
MFR #F205G
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-Bolt Flanged Housing
MI ITEM #07581647
MFR #F205G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.02/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.7500 in
  • Bolt Circle Diameter
    0.4690 in
  • Overall Height
    1.0630 in
  • Overall Length Diameter
    3.750 in

Details

  • Housing Material
    Cast Iron
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Type Of Bearing
    4-Bolt Flanged Housing

Overview

Mfr description
F205G 4 BOLT FLANGE HOUSING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought