Motion
SHUSTER 684 ZZ JEM

SHUSTER CORP
SHUSTER 684 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 9 mm OD, 3.50 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07581650
MFR #SHUSTER 684 ZZ JEM
Price$7.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 684 ZZ JEM

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 9 mm OD, 3.50 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07581650
MFR #SHUSTER 684 ZZ JEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.99/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Inner Ring Width
    4 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    3.50 mm

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Shielded
  • Description
    684 ZZ JEM BALL BEARING, 4X9X4
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 684 ZZ JEM is a 4 mm bore radial/deep groove ball bearing with 9 mm OD, 3.5 mm width, straight design, double shielded type.
  • Manufacturer Catalog Number
    SHUSTER 684 ZZ JEM
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    600 JEM
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
684 ZZ JEM BALL BEARING, 4X9X4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text