Motion
SHUSTER 626 2RS JEM BULK

SHUSTER CORP
SHUSTER 626 2RS JEM BULK

Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07581651
MFR #SHUSTER 626 2RS JEM BULK
Price$9.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 626 2RS JEM BULK

Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07581651
MFR #SHUSTER 626 2RS JEM BULK

Mfr description
626 2RS JEM BALL BEARING, 6X19X6
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.74/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    626 2RS JEM BALL BEARING, 6X19X6
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER 626 2RS JEM BULK is a 6 mm bore radial/deep groove ball bearing with 19 mm OD, 6 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHUSTER 626 2RS JEM BULK
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    600 JEM
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)