Motion
300-1000-BL/M
High-Visibility Vest - Blue
MI ITEM #07581820
MFR #300-1000-BL/M
Price$17.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Blue
MI ITEM #07581820
MFR #300-1000-BL/M

Mfr description
66005 300-1000-BL/M MEDIUM VEST
  • Durable polyester solid front and breathable mesh fabric back
  • Zipper closure
  • Split trim 1" prismatic tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.78/each

Specifications

Dimensions

  • Stripe Width
    1.0000 in, 25.40 mm

Details

  • Additional Details
    Mesh Back | Zipper Closure | 2 Upper External Pockets | 1 Left Chest Pen Pocket | 2 Lower External Flap Pockets | 1.0000 In Prismatic Two-Tone Tape
  • ANSI Class
    Non-ANSI Compliant
  • Approval Listing Regulations
    Non Ansi
  • Color
    Blue
  • Country of Origin
    China
  • Description
    Non-ANSI Surveyor's Style Safety Vest with a Solid Front, Mesh Back and Prismatic Tape
  • Front Closure
    Zipper
  • Garment Type
    Vests
  • Garment Use
    Road Work, Surveyor, Warehousing
  • Group & Class
    Non-ANSI
  • High Visibility
    Yes
  • Includes
    1 Left Chest Pen Pocket, 1.0000 in Prismatic Two-Tone Tape, 2 Lower External Flap Pockets, 2 Upper External Pockets, Zipper Closure
  • Manufacturer Upc Number
    616314183881
  • Material
    Mesh Back, Solid Front
  • Material Composition
    Mesh Back, Solid Front
  • Number Of Horizontal Stripes
    2
  • Number Of Pockets
    4
  • Pattern
    Mesh Back
  • Product Line
    Surveyor Series
  • Product Type
    High-Visibility Vests
  • Series
    Surveyor
  • Stripe Color
    Two-Tone
  • Type
    Surveyor
  • UPC_NO
    616314183881
  • Vest Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)