Motion
MS6-LFR-1/2-D6-ERM-AS-Z

FESTO CORPORATION
MS6-LFR-1/2-D6-ERM-AS-Z

529181 MS6-LFR-1/2-D6-E-R-M-AS-Z FIL REG
MI ITEM #07581872
MFR #MS6-LFR-1/2-D6-ERM-AS-Z
Price$91.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LFR-1/2-D6-ERM-AS-Z

529181 MS6-LFR-1/2-D6-E-R-M-AS-Z FIL REG
MI ITEM #07581872
MFR #MS6-LFR-1/2-D6-ERM-AS-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.55/each

Specifications

Dimensions

  • Weight
    1.93 lbs

Details

  • Accessories
    Mounting Bracket, Pressure Gauge
  • Adjuster Type
    Rotary knob with detent
  • Body Material
    Die-cast aluminum
  • Fluid Type
    Inert gas
  • Material
    Die-cast aluminum
  • Maximum Air Flow
    218.95 scfm
  • Maximum Operating Pressure
    20 bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS-compliant, VDMA24364-B1, B2-L

Overview

Mfr description
529181 MS6-LFR-1/2-D6-E-R-M-AS-Z FIL REG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought