Motion
CJ2D16-45Z
C(D)J2-Z, Air Cylinder, Double Acting, Single Rod
MI ITEM #07581909
MFR #CJ2D16-45Z
List Price$20.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)J2-Z, Air Cylinder, Double Acting, Single Rod
MI ITEM #07581909
MFR #CJ2D16-45Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.62/each for your price

Overview

Mfr description
CJ2D16-45Z
  • Easy fine adjustments of auto switch position
  • Mounting types added: Double foot, Head Flange, Double-side Bossed
  • Rod end deflection accuracy improved

Specifications

  • Series
    CJ2-Z
  • Bore Diameter
    16 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Double clevis
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text