Motion
AP361
HexArmor Protective Apron - SuperFabric Material, Grey Color, 28.0000 in Wide, 36.0000 in Long, Industrial
Mi Item #07582601
MFR #AP361
Price$550.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HexArmor Protective Apron - SuperFabric Material, Grey Color, 28.0000 in Wide, 36.0000 in Long, Industrial
Mi Item #07582601
MFR #AP361

Mfr description
AP361 PROTECTIVE APRON 36"
  • Made with SuperFabric brand material for some of the highest cut-resistance available in the industry, ANSI/ISEA level A7 (in noted enhanced areas)
  • Innovative industrial puncture protection on enhanced areas from wires, metal, wood, and glass
  • Heavy duty (double layer belly patch)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.35/each

Specifications

Dimensions

  • Length
    36.0000 in
  • Material Thickness
    Single Layer
  • Material Weight
    Double Layer Belly Patch
  • Width
    28.0000 in

Details

  • Additional Details
    "Protective Apron Split Leg 36 inch AP361"
  • Color
    Grey
  • Construction Description
    Heavy Duty
  • Features
    Heavy duty (double layer belly patch), Innovative industrial puncture protection on enhanced areas from wires, metal, wood, and glass, Launderable, Lightweight compared to alternatives, Made with SuperFabric brand material for some of the highest cut-resistance available in the industry, ANSI/ISEA level A7 (in noted enhanced areas)
  • Garment Type
    Protective Apron
  • Garment Use
    Industrial
  • Manufacturer Upc Number
    815733012196
  • Material
    SuperFabric
  • Number Of Pockets
    0
  • Product Line
    Arm and Body Protection
  • Resistance
    Cut, Puncture
  • UPC_NO
    815733012196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)