Overview
Mfr description
48-32-4018 18PC IMPACT SET SHOCKWAVE
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
- Number Of Pieces18
- Bit Tip StyleHex
- Shank Diameter1/4 in
- MaterialAlloy Steel
- Manufacturer Upc Number045242487745
- UPC_NO045242487745
- Includes(18) SHOCKWAVE Impact Bits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data