Specifications
Dimensions
- Shank Diameter1/4 in
Details
- Bit Tip StyleHex
- Includes(1) magnetic bit holder, (2) nut drivers, (2) double ended power bits, (9) PH insert bits, (5) SQ insert bits, (8) Torx insert bits, (3) slotted insert bits, (1) 3/16 hex insert bit, (1) 1/4 in. hex insert bit, (3) PH2 power bits, (1) PH3 power bit, (1) SQ2 power bit, (1) T20 power bit, (2) T25 power bits
- Manufacturer Upc Number045242510054
- MaterialAlloy Steel
- Number Of Bits Included40
- Number Of Pieces40
- UPC_NO045242510054
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)