Motion
WPL262-L
North Silver Shield®/4H® Chemical Resistant Gloves - Size Large, Norfoil® Laminate, Flat Cuff
MI ITEM #07582978
MFR #WPL262-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
North Silver Shield®/4H® Chemical Resistant Gloves - Size Large, Norfoil® Laminate, Flat Cuff
MI ITEM #07582978
MFR #WPL262-L

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Cuff Type
    Flat
  • Features & Benefits
    •Silver Shield gloves resist permeation and breakthrough of even the most dangerous liquids like aromatics, ketones, alcohols, esters and chlorinated and aliphatic solvents•Also resists water-based solutions of most acids and bases•Extra-long cuff extends protection past wrist onto forearm•Ambidextrous and light-weight design is also ideal for underlining other gloves
  • Lining Material
    None
  • Material
    Norfoil® Laminate

Overview

Mfr description
WPL262-L NORTH SILVER SHIELD/4H GLOVES
  • Silver Shield gloves resist permeation and breakthrough of even the most dangerous liquids like aromatics, ketones, alcohols, esters and chlorinated and aliphatic solvents
  • Also resists water-based solutions of most acids and bases
  • Extra-long cuff extends protection past wrist onto forearm
  • Ambidextrous and light-weight design is also ideal for underlining other gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought