Specifications
Dimensions
- Bore Diameter63 mm
Details
- Auto-SwitchYes
- Cylinder SuffixXC87
- Lock Starting Pressure0.05 MPa
- Lock TypeRod Lock
- Product TypeStraight-Line Clamp Air Cylinders
- Suffix For Stroke-XC87
- TypeClamp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)