Specifications
Dimensions
- Bore Diameter63 mm
Details
- Bracket 1Basic
- Cylinder SuffixXC87
- Lock Starting Pressure0.05 MPa
- Lock TypeRod Lock
- Mounting TypeBasic
- Operating Pressure Range1 to 0.2 MPa
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCLK2
- TypeClamp