Motion
GLS507
Safety Goggle - Clear, Clear Frame/Temple
Mi Item #07583014
MFR #GLS507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Goggle - Clear, Clear Frame/Temple
Mi Item #07583014
MFR #GLS507

Mfr description
GLS507 CYCLONE GOGGLE CLEAR
  • Removable vent inserts let workers adapt their goggles to their application With inserts in, goggles provide impact and splash protection for additional safety when working with liquids With inserts removed, two rows of vents along brow and on underside keep air circulating to help clear fog Compact, lightweight frame is soft and flexible for all-day comfort Adjustable elastic headband provides a good fit Designed to meet and exceed ANSI Z87.1 Safety Standards for impact protection Clear lens is ideal for working indoors Have a question about safety glasses, goggles or eyewear? Give us a call at 1-800-HOT-HOGS (468-4647)
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Clear
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Product Line
    Gateway Safety
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)