Motion
DG3V 3 6C 7 B 60 CONTROL

VICKERS BY DANFOSS
DG3V 3 6C 7 B 60 CONTROL

Hydraulic Directional Control Valve - Hydraulic Actuation, 4-Way, NG6 (D03) Valve, 38 L/min, 10 gpm Max Flow
Mi Item #07583088
MFR #DG3V 3 6C 7 B 60 CONTROL
Price$921.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG3V 3 6C 7 B 60 CONTROL

Hydraulic Directional Control Valve - Hydraulic Actuation, 4-Way, NG6 (D03) Valve, 38 L/min, 10 gpm Max Flow
Mi Item #07583088
MFR #DG3V 3 6C 7 B 60 CONTROL

Mfr description
DG3V 3 6C 7 B 60 DIRECTIONAL CONTROL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$921.53/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE internal straight threads
  • Port 2 Size/Type
    SAE internal straight threads
  • Size (ISO-4401)
    ISO4401-03
  • Valve Size
    NG6 (D03)

Details

  • Actuation
    Hydraulic
  • Flow Direction
    4-Way
  • Max Operating Temperature
    158 °F, 70 °C
  • Maximum Flow Rate
    38 L/min, 10 gpm
  • Maximum Operating Pressure
    350 bar, 5000 psi
  • Min Operating Temperature
    -4 °F, -20 °C
  • Mounting Type
    Subplate
  • Performance Specification
    High Performance
  • Seal Material
    Viton
  • Series
    60
  • Spool Spring Arrangement
    Spring-Centered
  • Spool Type
    P blocked, ports A and B connected to T in neutral, Closed center
  • T Port Pressure Rating
    3045.79 psi, 210 bar
  • Valve Application
    Industrial Machinery
  • Valve Type
    Spool Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)