Overview
Mfr description
SS-BMQ826-40-R-140 GROVE GEAR BOX
Specifications
- Center Distance2.6200 in
- Ratio40:1
- Input TypeC-Face Quill
- Input Size0.6250 in
- Output TypeSolid
- Output Size1.2500 in
- Output DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data