Motion
3505 SIT STAND, BLK POLYURETHANE SEAT

Bevco Ergonomic
3505 SIT STAND, BLK POLYURETHANE SEAT

Sit Stand; Black Nylon Base
MI ITEM #07583437
MFR #3505 SIT STAND, BLK POLYURETHANE SEAT
Price$405.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bevco Ergonomic
3505 SIT STAND, BLK POLYURETHANE SEAT

Sit Stand; Black Nylon Base
MI ITEM #07583437
MFR #3505 SIT STAND, BLK POLYURETHANE SEAT

Mfr description
3505 SIT STAND, BLK POLYURETHANE SEAT
  • BEVCO's sit stand promotes dynamic standing by allowing you to stand throughout the day while periodically perching upon this stool to take weight off of your legs and lower back. The 13" wide, 13" diameter black polyurethane seat is antibacterial, impervious to water, oil and most chemicals. The texture on the seat provides a non-slip surface that is puncture-resistant and easy-to-clean. The 11° forward tilt enables personalized adjustments for maximum ergonomic comfort. A convenient pneumatic height adjustment allows for stress-free seat height changes from 22” - 32”. The sturdy 25" diameter black nylon base comes standard with mushroom glides.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.68/each

Specifications

Dimensions

  • Depth
    25 in
  • Height
    32 in
  • Maximum Seat Height
    32 in
  • Minimum Seat Height
    22 in
  • Seat Depth
    12 in
  • Seat Width
    13 in
  • Weight
    17 lb
  • Width
    25 in

Details

  • Adjustment Type
    Non-Tilt
  • Arm Type
    None
  • Chair Back Style
    N/A
  • Color
    Black
  • Lumbar Padding
    No Lumbar Support
  • Material
    Polyurethane
  • Rolling
    Non-Rolling
  • Swivel
    Swivel
  • Weight Capacity
    300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)