Motion
C186A
1800 rpm, 1 ph, 115/208-230 V, 56 Frame, ODP Enclosure
MI ITEM #07584394
MFR #C186A
Your Price$877.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115/208-230 V, 56 Frame, ODP Enclosure
MI ITEM #07584394
MFR #C186A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$877.04/each(List $903.67)

Overview

Mfr description
1-1/2HP 1800RPM C186A DP 115/208-230V

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    56
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text