Motion
AM650-N10-J
Mist Separator - AM, 0.3 µm, 1.0000 in Ports, Manual Drain
Mi Item #07584669
MFR #AM650-N10-J
Price$278.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mist Separator - AM, 0.3 µm, 1.0000 in Ports, Manual Drain
Mi Item #07584669
MFR #AM650-N10-J

Mfr description
AM650-N10-J
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.80/each

Specifications

Dimensions

  • Body Size
    650
  • Port Size
    1.0000 in
  • Weight
    4.2 kg

Details

  • Country of Origin
    JP
  • Drain Type
    Manual
  • Efficiency Rating
    0.3 µm
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Maximum Flow Rate
    212 scfm, 6000 l/min
  • Micron Rating
    0.3 µm
  • Series
    AM
  • Thread Standard
    Rc
  • Type
    Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)