Motion
4S12FHA12
4S Series Crimp Hose Fittings SAE Code 62 Flange 45 Elbow - Carbon Steel Material, 3/4 in Hose ID
MI ITEM #07584724
MFR #4S12FHA12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4S Series Crimp Hose Fittings SAE Code 62 Flange 45 Elbow - Carbon Steel Material, 3/4 in Hose ID
MI ITEM #07584724
MFR #4S12FHA12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.630 in
  • Height
    1.060 in
  • Hose Inside Diameter
    3/4 in
  • Length
    4.480 in
  • Overall Length
    4.480 in
  • Weight
    14.57 oz
  • Width
    1.840 in

Details

  • Adapter Type
    Hose Fittings
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel

Overview

Mfr description
4S12FHA12 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought