Motion
22332-BE-XL-JPA-J24BA-T41A

FAG (SCHAEFFLER)
22332-BE-XL-JPA-J24BA-T41A

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07584786
MFR #22332-BE-XL-JPA-J24BA-T41A
Your Price$5,638.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22332-BE-XL-JPA-J24BA-T41A

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 114 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #07584786
MFR #22332-BE-XL-JPA-J24BA-T41A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,638.18/each(List $6,765.81)

Overview

Mfr description
22332-BE-XL-JPA-J24BA-T41A BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    200 °C
  • Measurement Standard
    Metric
  • Max Rpm
    2250 rpm
  • Cage Material
    Sheet Metal
  • Fillet Radius
    3 mm
  • Series
    223
  • Weight
    110.198 lbs
  • Maximum Speed
    2250 rpm
  • Description
    Spherical roller bearings 223..-E1-T41A, For oscillating load with restricted diameter tolerances
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text