Motion
AFD30-N02-2Z-A

SMC CORP OF AMERICA
AFD30-N02-2Z-A

MICRO MIST SEPARATOR
MI ITEM #07585052
MFR #AFD30-N02-2Z-A
List Price$57.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFD30-N02-2Z-A

MICRO MIST SEPARATOR
MI ITEM #07585052
MFR #AFD30-N02-2Z-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$57.30/each for your price

Overview

Mfr description
AFD30-N02-2Z-A

Specifications

  • Filter Type
    Mist Separator
  • Port Size
    1/4 NPT
  • Drain Type
    Manual
  • Bowl Options
    Metal Bowl
  • Series
    AFD
  • Body Size
    30
  • Thread Standard
    NPT
  • Weight
    0.19 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text