Motion
85513 13MM OPEN END COMBINATION WRENCH

Gearwrench
85513 13MM OPEN END COMBINATION WRENCH

Combination Wrench - Full Polish, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 7 in OAL
Mi Item #07585110
MFR #85513 13MM OPEN END COMBINATION WRENCH
Price$50.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85513 13MM OPEN END COMBINATION WRENCH

Combination Wrench - Full Polish, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 7 in OAL
Mi Item #07585110
MFR #85513 13MM OPEN END COMBINATION WRENCH

Mfr description
85513 13MM OPEN END COMBINATION WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.57/each

Specifications

Dimensions

  • Box End Wrench Size  
    13 mm
  • Head Angle
    15 °
  • Open End Wrench Size  
    13 mm
  • Overall Length  
    7 in
  • Size
    13 mm
  • Weight
    0.26 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    099575855139
  • Warranty
    Lifetime Replacement
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)